Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 180HZ-2 CP
Zoro # G324398873
product price:Â
$
1,323.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Cottered
Number of Strands
2
Series
High Strength Heavy
Industry Chain Pitch
2-1/4 in
Chain Number
180-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180HZ-2 CP
- Zoro #
- G324398873
- UPC #
- -
- Country of Origin
- Unknown
Details
- Pin Contruction
- Cottered
- Number of Strands
- 2
- Series
- High Strength Heavy
- Industry Chain Pitch
- 2-1/4 in
- Item
- Roller Chain
- Chain Number
- 180-2
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA