Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 180HZ RIV 10FT COIL
Zoro # G624346420
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Chain Number
180
Industry Chain Pitch
2-1/4 in
Pin Contruction
Riveted
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180HZ RIV 10FT COIL
- Zoro #
- G624346420
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Material
- Carbon Steel
- Chain Number
- 180
- Industry Chain Pitch
- 2-1/4 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- High Strength Heavy
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.