Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 80CR RIV 100FT
Zoro # G424306372
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Series
Standard
Number of Strands
1
Industry Chain Pitch
1 in
Chain Number
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80CR RIV 100FT
- Zoro #
- G424306372
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Material
- Steel
- Series
- Standard
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Chain Number
- 80
- Item
- Roller Chain
- Finish
- Zinc Aluminum Plated
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.