Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 81XHKD RIV 25FT
Zoro # G724303330
product price:Â
$
84.55
/ea
Key Features
Series
Heavy Conveyor
Material
Carbon Steel
Industry Chain Pitch
2.609 in
Overall Length
25 ft
Chain Number
81X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81XHKD RIV 25FT
- Zoro #
- G724303330
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 25 ft
Details
- Series
- Heavy Conveyor
- Material
- Carbon Steel
- Industry Chain Pitch
- 2.609 in
- Chain Number
- 81X
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA