Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 35-3 RIV 10FT
- Zoro # G524303349
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
3
Series
Standard
Chain Number
35-3
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-3 RIV 10FT
- Zoro #
- G524303349
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Series
- Standard
- Item
- Roller Chain
- Chain Number
- 35-3
- Industry Chain Pitch
- 3/8 in
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA