Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 50CR RIV 50FT
Zoro # G324303679
product price:Â
$
64.89
/ea
Key Features
Series
Standard
Material
Steel
Overall Length
50 ft
Industry Chain Pitch
5/8 in
Finish
Zinc Aluminum Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50CR RIV 50FT
- Zoro #
- G324303679
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Series
- Standard
- Material
- Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Finish
- Zinc Aluminum Plated
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 50
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.