Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2040PS RIV 10FT
Zoro # G924306094
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
1 in
Pin Contruction
Riveted
Chain Number
C2040
Material
304 Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2040PS RIV 10FT
- Zoro #
- G924306094
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Chain Number
- C2040
- Material
- 304 Stainless Steel
- Number of Strands
- 1
- Series
- Double Pitch Conveyor
- Item
- Roller Chain
Restrictions
This item has been restricted from sale in the following states:
CA