Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 60-2 RIV PRC 50FT
Zoro # G724317443
product price:Â
$
26.25
/ea
Key Features
Number of Strands
2
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Chain Number
60-2
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-2 RIV PRC 50FT
- Zoro #
- G724317443
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Number of Strands
- 2
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Chain Number
- 60-2
- Pin Contruction
- Riveted
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA