Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 80AS RIV 100FT
Zoro # G024305850
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Chain Number
80
Series
Standard
Material
600 Stainless Steel
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80AS RIV 100FT
- Zoro #
- G024305850
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Chain Number
- 80
- Series
- Standard
- Material
- 600 Stainless Steel
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.