Shop DRIVES

ROLLER CHAIN, Sold in 10 foot increments

  • Mfr # C2060H RIV 10FT

  • Zoro # G524313935


product price: 
$
37.65
/ea

Key Features

Chain Number
C2060
Material
Carbon Steel
Industry Chain Pitch
1-1/2 in
Pin Contruction
Riveted
Overall Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2060H RIV 10FT
Zoro #
G524313935
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
10 ft

Details

Chain Number
C2060
Material
Carbon Steel
Industry Chain Pitch
1-1/2 in
Pin Contruction
Riveted
Item
Roller Chain
Series
Double Pitch Heavy Conveyor
Number of Strands
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews