Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 80CR RIV 50FT
Zoro # G124305637
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Overall Length
50 ft
Industry Chain Pitch
1 in
Material
Steel
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80CR RIV 50FT
- Zoro #
- G124305637
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Material
- Steel
- Series
- Standard
- Item
- Roller Chain
- Number of Strands
- 1
- Finish
- Zinc Aluminum Plated
- Chain Number
- 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.