Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 80H RIV 50FT
Zoro # G224303458
product price:Â
$
90.69
/ea
Key Features
Chain Number
80
Series
Heavy
Number of Strands
1
Overall Length
50 ft
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80H RIV 50FT
- Zoro #
- G224303458
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 80
- Series
- Heavy
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel