Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # A2060 RIV PRC 100FT
- Zoro # G024303214
product price:Â
$
10.39
/ea
Key Features
Pin Contruction
Riveted
Number of Strands
1
Material
Carbon Steel
Series
Double Pitch Drive
Chain Number
2060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2060 RIV PRC 100FT
- Zoro #
- G024303214
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- Carbon Steel
- Series
- Double Pitch Drive
- Item
- Roller Chain
- Chain Number
- 2060
- Industry Chain Pitch
- 1-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA