Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # A2050 RIV 100FT
Zoro # G724303200
product price:Â
$
23.15
/ea
Key Features
Material
Carbon Steel
Number of Strands
1
Series
Double Pitch Drive
Industry Chain Pitch
1-1/4 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2050 RIV 100FT
- Zoro #
- G724303200
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Material
- Carbon Steel
- Number of Strands
- 1
- Series
- Double Pitch Drive
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Riveted
- Chain Number
- 2050
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.