Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # A2050 RIV PRC 100FT
Zoro # G824304893
product price:Â
$
8.39
/ea
Sold in multiples of 2 for $16.78
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Series
Double Pitch Drive
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2050 RIV PRC 100FT
- Zoro #
- G824304893
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Series
- Double Pitch Drive
- Material
- Carbon Steel
- Chain Number
- 2050
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.