Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # A557 RIV 10FT
Zoro # G024306086
product price:Â
$
48.55
/ea
Key Features
Industry Chain Pitch
1.63 in
Chain Number
A557
Pin Contruction
Riveted
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A557 RIV 10FT
- Zoro #
- G024306086
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 1.63 in
- Chain Number
- A557
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Item
- Roller Chain
- Series
- Conveyor
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA