Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2040AS RIV 10FT
Zoro # G524303479
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Chain Number
C2040
Material
600 Stainless Steel
Industry Chain Pitch
1 in
Overall Length
10 ft
Series
Double Pitch Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2040AS RIV 10FT
- Zoro #
- G524303479
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- C2040
- Material
- 600 Stainless Steel
- Industry Chain Pitch
- 1 in
- Series
- Double Pitch Conveyor
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain