Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 80 RIV 100FT
- Zoro # G124303848
product price:Â
$
67.15
/ea
Key Features
Series
Standard
Chain Number
80
Number of Strands
1
Pin Contruction
Riveted
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80 RIV 100FT
- Zoro #
- G124303848
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard
- Chain Number
- 80
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Industry Chain Pitch
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.