Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # C2080HP RIV PRC 10FT
- Zoro # G124303275
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Chain Number
C2080
Pin Contruction
Riveted
Industry Chain Pitch
2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080HP RIV PRC 10FT
- Zoro #
- G124303275
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Material
- Carbon Steel
- Item
- Roller Chain
- Chain Number
- C2080
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 2 in
- Number of Strands
- 1
- Series
- Double Pitch Hollow Pin Conveyor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.