Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # EL-C2060H-1R
Zoro # G224436866
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Chain Number
C2060
Industry Chain Pitch
1-1/2 in
Number of Strands
1
Pin Contruction
Riveted
Series
Double Pitch Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL-C2060H-1R
- Zoro #
- G224436866
- UPC #
- -
- Country of Origin
- Unknown
Details
- Chain Number
- C2060
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Series
- Double Pitch Conveyor
- Item
- Roller Chain
Restrictions
This item has been restricted from sale in the following states:
CA