Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # D308 COT 10FT
- Zoro # G824309010
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Series
Conveyor
Chain Number
308
Material
Carbon Steel
Number of Strands
1
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D308 COT 10FT
- Zoro #
- G824309010
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Conveyor
- Chain Number
- 308
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Industry Chain Pitch
- 3.075 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.