Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # D3939-B4 RIV 10FT
- Zoro # G924304045
product price:Â
$
46.55
/ea
Key Features
Overall Length
10 ft
Pin Contruction
Riveted
Chain Number
3939
Material
Carbon Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3939-B4 RIV 10FT
- Zoro #
- G924304045
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 3939
- Material
- Carbon Steel
- Number of Strands
- 1
- Series
- Conveyor
- Industry Chain Pitch
- 8 in