
Destroyer Protective Rubber Brush Boot With Gusset, Waterproof, Khaki, Men Size 12
Mfr # DSG-MH-KH-012
Zoro # G322709817
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Color
Khaki
Liner Material
Wixit Cool Clad
Toe Type
Plain
Height
18 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSG-MH-KH-012
Zoro #
G322709817
UPC #
810228039269
Country of Origin
China
Dimensions
Height
18 in
Size
12
Footwear Width
Medium - D
Details
Color
Khaki
Liner Material
Wixit Cool Clad
Toe Type
Plain
Item
Rubber Boots
Waterproof
Yes
Resists
Organic Material
Footwear Closure Type
Gusset
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Footwear Sole Pattern
Lug
Series
Destroyer
Description
Provides unmatched protection from brush, brambles and snakes. Adjustable gusset for extra comfort. Designed to easily power through the thickest ground cover and toughest terrain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.