
Evalusion All Around Cuff Ankle Boot, Waterproof, Rubber, Comfortable, Black, Men Size 13
Mfr # EVA-MC-BLK-013
Zoro # G422710430
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Resists
Organic Material
Footwear Sole Pattern
Lug
Toe Type
Plain
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MC-BLK-013
Zoro #
G422710430
UPC #
810041894182
Country of Origin
China
Dimensions
Size
13
Footwear Width
Medium - D
Height
7 in
Details
Resists
Organic Material
Footwear Sole Pattern
Lug
Toe Type
Plain
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Upper Material
Rubber
Color
Black
Footwear Closure Type
Pull On
Liner Material
WIXIT Cool-Clad
Insole Material
Rubber
Gender
Men's
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around and Cuff is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.