Shop DRYSHOD
See all product information
Create Account
Evalusion Max Gusset Extreme Cold Temperature Boots Size 12
- Mfr # EVMG-MH-BR-012
- Zoro # G323371532
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Series
Evalusion
Toe Type
Plain
Color
Khaki/Timber
Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVMG-MH-BR-012
- Zoro #
- G323371532
- UPC #
- 810176171868
- Country of Origin
- China
Dimensions
- Height
- 17 in
- Size
- 12
Details
- Upper Material
- Neoprene
- Series
- Evalusion
- Toe Type
- Plain
- Color
- Khaki/Timber
- Item
- Max Gusset Extreme Cold Temperature Boots
- Waterproof
- Yes
- Footwear Application
- Moderate Chemical Resistant
- Gender
- Men's
- Resists
- Organic Material
- Footwear Closure Type
- Pull On
- Insulation Type
- Densoprene
Description
All the super lightweight features of the Evalusion plus extra layers of protection for unsurpassed warmth on the coldest days!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.