Shop DRYSHOD
See all product information
Create Account
Evalusion Max Gusset Extreme Cold Temperature Boots Size 13
- Mfr # EVMG-MH-BR-013
- Zoro # G723371514
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Toe Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVMG-MH-BR-013
- Zoro #
- G723371514
- UPC #
- 810176171875
- Country of Origin
- China
- Upper Material
- Neoprene
- Footwear Application
- Moderate Chemical Resistant
- Item
- Max Gusset Extreme Cold Temperature Boots
- Waterproof
- Yes
- Toe Type
- Plain
- Insulation Type
- Densoprene
- Series
- Evalusion
- Resists
- Organic Material
- Footwear Closure Type
- Pull On
- Color
- Khaki/Timber
- Gender
- Men's
Dimensions
- Height
- 17 in
- Size
- 13
Description
All the super lightweight features of the Evalusion plus extra layers of protection for unsurpassed warmth on the coldest days!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.