Evalusion Max Gusset Extreme Cold Temperature Boots Size 7
- Mfr # EVMG-MH-BR-007
- Zoro # G623371522
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Insulation Type
Densoprene
Waterproof
Yes
Series
Evalusion
Footwear Closure Type
Pull On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVMG-MH-BR-007
- Zoro #
- G623371522
- UPC #
- 810176171813
- Country of Origin
- China
Dimensions
- Size
- 7
- Height
- 17 in
Details
- Toe Type
- Plain
- Insulation Type
- Densoprene
- Waterproof
- Yes
- Item
- Max Gusset Extreme Cold Temperature Boots
- Series
- Evalusion
- Footwear Closure Type
- Pull On
- Footwear Application
- Moderate Chemical Resistant
- Resists
- Organic Material
- Color
- Khaki/Timber
- Upper Material
- Neoprene
- Gender
- Men's
Description
All the super lightweight features of the Evalusion plus extra layers of protection for unsurpassed warmth on the coldest days!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.