Shop DRYSHOD
See all product information
Create Account
Evalusion Max Gusset Extreme Cold Temperature Boots Size 10
- Mfr # EVMG-MH-BR-010
- Zoro # G323371495
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Gender
Men's
Upper Material
Neoprene
Footwear Closure Type
Pull On
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVMG-MH-BR-010
- Zoro #
- G323371495
- UPC #
- 810176171844
- Country of Origin
- China
- Insulation Type
- Densoprene
- Gender
- Men's
- Upper Material
- Neoprene
- Footwear Closure Type
- Pull On
- Waterproof
- Yes
- Footwear Application
- Moderate Chemical Resistant
- Series
- Evalusion
- Color
- Khaki/Timber
- Resists
- Organic Material
- Item
- Max Gusset Extreme Cold Temperature Boots
- Toe Type
- Plain
Dimensions
- Height
- 17 in
- Size
- 10
Description
All the super lightweight features of the Evalusion plus extra layers of protection for unsurpassed warmth on the coldest days!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.