Evalusion Mid Super Lightweight Waterproof Boot, Rubber, Insulated, Brown, Mens Size 7
- Mfr # EVA-MM-BR-007
- Zoro # G123371510
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Height
Mid-Calf
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVA-MM-BR-007
- Zoro #
- G123371510
- UPC #
- 810176171738
- Country of Origin
- China
Dimensions
- Size
- 7
- Height
- Mid-Calf
- Footwear Width
- Medium
Details
- Waterproof
- Yes
- Insulation Type
- Densoprene
- Footwear Closure Type
- Pull On
- Gender
- Men's
- Toe Type
- Round Toe
- Series
- Evalusion
- Footwear Application
- Moderate Chemical Resistant
- Upper Material
- Neoprene
- Item
- Rubber Boots
- Color
- Brown
- Resists
- Organic Material
- Insulated
- Yes
- Style Number
- EVA-MM
- Insole Material
- EVA
- Outsole Material
- Rubber
Description
A versatile boot with a new super lightweight DUREVA outsole - built for high-endurance outdoor activities - takes you from work to play and season to season!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.