
Men's Megatar Met Guard Steel Toe Work Boot, Rubber, Waterproof, Insulated, Black, Size 14
Mfr # MEG-MH-BK-014
Zoro # G022709896
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Orange
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Steel
Wide Toe Cap
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEG-MH-BK-014
Zoro #
G022709896
UPC #
810228038569
Country of Origin
China
Dimensions
Height
18 in
Size
14
Width
Medium - D
Details
Color
Black/Orange
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Steel
Wide Toe Cap
Yes
Closure Type
Pull On
Gender
Men's
Waterproof
Yes
Item
Waterproof Work Boot
Resists
Organic Material, Slips, Oil Wear
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Style Number
MEG-MH
Closure
Pull On
Removable Insole
Yes
Series
Megatar
Description
Safety matters! Provides the ultimate in steel-toe metatarsal and midsole protection with all-day comfort!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.