
Men's Megatar Met Guard Steel Toe Work Boot, Rubber, Waterproof, Insulated, Black, Size 8
Mfr # MEG-MH-BK-008
Zoro # G722709837
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Width
Medium - D
Color
Black, Orange
Gender
Men's
Waterproof
Yes
Style Number
MEG-MH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEG-MH-BK-008
Zoro #
G722709837
UPC #
810228038507
Country of Origin
China
Dimensions
Size
8
Width
Medium - D
Height
18 in
Details
Item
Waterproof Work Boot
Color
Black, Orange
Gender
Men's
Waterproof
Yes
Style Number
MEG-MH
Upper Material
Neoprene
Toe Type
Steel
Outsole Material
Rubber/ Neoprene
Typical Rubber Boot Application
Moderate Chemical Resistant
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Insulation Type
Densoprene
Resists
Organic Material, Slips, Oil Wear
Footwear Sole Pattern
Lug
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Closure Type
Pull On
Wide Toe Cap
Yes
Closure
Pull On
Series
Megatar
Removable Insole
Yes
Description
Safety matters! Provides the ultimate in steel-toe metatarsal and midsole protection with all-day comfort!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.