
Men's Steel Toe Gusset Work Boot, Rubber, Waterproof, Insulated, Black, Size 7
Mfr # STG-UH-BK-006
Zoro # G622710193
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Height
16.4 in
Wide Toe Cap
Yes
Closure Type
Pull On
Toe Type
Steel
Outsole Material
Rubber/ Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STG-UH-BK-006
Zoro #
G622710193
UPC #
810228037258
Country of Origin
China
Dimensions
Height
16.4 in
Size
6
Width
D
Details
Wide Toe Cap
Yes
Closure Type
Pull On
Toe Type
Steel
Outsole Material
Rubber/ Neoprene
Color
Black/Yellow
Gender
Unisex
Waterproof
Yes
Typical Rubber Boot Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Resists
Organic Material, Slips, Oil Wear
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Upper Material
Neoprene
Item
Waterproof Work Boot
Removable Insole
Yes
Style Number
STG-UH
Closure
Pull On
Description
Safety matters! Steel-toe protection and all-day comfort! Adjustable gusset style now available for big calf comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.