
Mens Steel-Toe Work Safety Boots, Waterproof, Rubber, Slip Resistant, Black, Size 12
Mfr # STT-UH-BK-012
Zoro # G522710422
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Pull On
Toe Type
Steel
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Insulation Type
Densoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STT-UH-BK-012
Zoro #
G522710422
UPC #
810228031485
Country of Origin
China
Dimensions
Size
12
Height
16.4 in
Width
D
Details
Closure Type
Pull On
Toe Type
Steel
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Insulation Type
Densoprene
Wide Toe Cap
Yes
Waterproof
Yes
Resists
Organic Material, Slips, Oil Wear
Typical Rubber Boot Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Color
Black/Yellow
Gender
Unisex
Item
Waterproof Work Boot
Style Number
STT-UH
Removable Insole
Yes
Closure
Pull On
Description
Safety matters! Steel-toe protection and all-day comfort!.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.