
Mens Steel-Toe Work Safety Boots, Waterproof, Rubber, Slip Resistant, Black, Size 9
Mfr # STT-UH-BK-009
Zoro # G222709887
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Insulation Type
Densoprene
Gender
Unisex
Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STT-UH-BK-009
Zoro #
G222709887
UPC #
810228031454
Country of Origin
China
Dimensions
Height
16.4 in
Size
9
Width
D
Details
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Insulation Type
Densoprene
Gender
Unisex
Closure Type
Pull On
Color
Black/Yellow
Outsole Material
Rubber/ Neoprene
Footwear Sole Pattern
Lug
Resists
Organic Material, Slips, Oil Wear
Toe Type
Steel
Upper Material
Neoprene
Wide Toe Cap
Yes
Typical Rubber Boot Application
Moderate Chemical Resistant
Waterproof
Yes
Style Number
STT-UH
Removable Insole
Yes
Item
Waterproof Work Boot
Closure
Pull On
Description
Safety matters! Steel-toe protection and all-day comfort!.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.