This item is Discontinued.

Ds-One Front Rear Drilled Slot Brake Rotors Kit For Mitsubishi Outlander Sport Eclipse Cross RVR KD-100251

Front Rear Drilled Slot Brake Rotors Kit For Mitsubishi Outlander Sport Eclipse Cross RVR (Discontinued)

  • Mfr # KD-100251
  • Zoro # G512875988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD-100251
Zoro #
G512875988
UPC #
827098510781
Country of Origin
China

Description

Engineered with Carbon-Enhanced PowerCastTM (G11H18/G3000) iron castings to achieve an unmatched power and braking performance (strength, grip, stability)


  • Exclusive DS1TM Bi-Directional Drilled and Slotted for universal left or right installation
  • Precision Cross-Drilled and Slotted for maximum cooling and heat dissipation
  • Electrophoretic PowerShieldTM provides 360° of anti-corrosion protection on 100% of the non-braking rotor surface
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Cross-Hatched smooth finish to improve the pad's ability to grip the rotor surface, especially during initial brake applications or in wet conditions
  • Thermal Stability Profiling (TSP) tested for maximum tolerance to voluminous amount of constant thermal cycles
  • Packed in a Vapor Corrosion Inhibitor (VCI) bag, it eliminates the need for an oil coating and reduces prep time
  • Kit Includes: 2x Front Coated Drilled Slotted Disc Brake Rotor (Both Side) + 2x Rear Coated Drilled Slotted Disc Brake Rotor (Both Side)
  • Part Reference Numbers : AC53038 AG53038 CR53038 PR53038 53038 2164581 YH145706C YH145706 120.63067 121.63067 SEE BR31346 53235 248880459 48880459 748880459 SEE 126335 780459 981036 BD126509E BD126509 AC67545 AR67545 CR67545 PR67545 2164749 YH479078C YH479078 120.46077 121.46077 BR901520 MI-3012 2488812036 488812036 7488812036 901520 940789 610019 981056 AMI1004 BMI1004 BD180598E BD180598

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.