This item is Discontinued.

Ds-One Rear Coated Drilled Slotted Disc Brake Rotors Pair For Honda CR-V Acura TLX KD-100199

Rear Coated Drilled Slotted Disc Brake Rotors Pair For Honda CR-V Acura TLX (Discontinued)

  • Mfr # KD-100199
  • Zoro # G112297883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KD-100199
Zoro #
G112297883
UPC #
827098510231
Country of Origin
China

Description

Engineered with Carbon-Enhanced PowerCastTM (G11H18/G3000) iron castings to achieve an unmatched power and braking performance (strength, grip, stability)


  • Exclusive DS1TM Bi-Directional Drilled and Slotted for universal left or right installation
  • Precision Cross-Drilled and Slotted for maximum cooling and heat dissipation
  • Electrophoretic PowerShieldTM provides 360° of anti-corrosion protection on 100% of the non-braking rotor surface
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Cross-Hatched smooth finish to improve the pad's ability to grip the rotor surface, especially during initial brake applications or in wet conditions
  • Thermal Stability Profiling (TSP) tested for maximum tolerance to voluminous amount of constant thermal cycles
  • Packed in a Vapor Corrosion Inhibitor (VCI) bag, it eliminates the need for an oil coating and reduces prep time
  • Kit Includes: 2x Rear Coated Drilled Slotted Disc Brake Rotor (Both Side)
  • Part Reference Numbers : AC58605 AR58605 CR58605 PR58605 2164781 YH545191C YH545191 120.40087 121.40087 BR901608 HO-5048 2488812099 488812099 7488812099 901608 940699 610021 982054 982123 AHO1026 BHO1026 DS8152 G8152 TQ8152 BD180732E BD180795E BD180732 BD180795

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.