Shop DSV STANDARD
See all product information
Create Account
3-in-1 Floor Scrub Brush with Liquid Dispenser, Long Handle 57.5'', Built-In 248mL Reservoir
- Mfr # 70705
- Zoro # G824224245
product price:Â
$
21.99
/ea
Key Features
Width
9.8 in
Handle Length
26.0" to 57.5"
Handle Color
White
Handle Material
Stainless Steel
Length
57.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70705
- Zoro #
- G824224245
- UPC #
- 199874837901
- Country of Origin
- China
- Handle Color
- White
- Handle Material
- Stainless Steel
- Item
- Floor Scrub Brush
- For Use With
- Floors, Tile Walls, Shower Areas, Windows, Patios, Decks, Garage Surfaces
Dimensions
- Width
- 9.8 in
- Handle Length
- 26.0" to 57.5"
- Length
- 57.5 in
Description
Make floor cleaning faster and easier with this DSV all-in-one floor scrub brush with liquid dispenser. Designed for everyday messes and deep cleaning jobs, scrub brush for cleaning combines stiff scrubbing bristles, a built-in solution reservoir, and a rubber squeegee in one versatile tool. Simply fill the 248 mL tank with water, detergent, or cleaning concentrate, press to dispense as needed, and scrub without stopping for a bucket. The adjustable handle of the shower brush extends up to 57.5 inches, giving you better reach for floors, tile walls, shower areas, windows, patios, decks, and garage surfaces. The 9.8 x 4.13 inch brush head provides practical coverage while still fitting into tighter spaces. Whether you need to scrub stuck-on dirt, wash down surfaces, or pull away excess water, this 3-in-1 cleaning brush helps simplify the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.