Zoro Homepage

Digital Portable Heavy Duty Double Cylinders Air Compressor

  • Mfr # 81301B

  • Zoro # G313327952


original price: $44.45
10% off
new price: $39.99
/ea

Key Features

Voltage
12V DC
Max. Pressure
150 psi
Includes
Nozzles, Carry bag
Overall Length
‎4 Meters
Features
‎Automatic shut off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81301B
Zoro #
G313327952
UPC #
754083580606
Country of Origin
China

Dimensions

Overall Length
‎4 Meters

Details

Voltage
12V DC
Max. Pressure
150 psi
Includes
Nozzles, Carry bag
Features
‎Automatic shut off
Shop By
Hot Buys

Description

Powerful portable inflator for cars featuring 150PSI maximum working pressure. Utilizes a 12V DC cigarette lighter connector for vehicle compatibility and an easy-to-read digital tire pressure gauge. 15A/180W/75LPM Flow/118' Power Cord/157.5in Extension Hose/LED Integrated Flashlight/Battery Clamps. This heavy duty air compressor is compact yet powerful enough to inflate all standard cars, trucks, SUVs, or any vehicles, motorcycle, and bicycle tires.


  • DSV AIR COMPRESSOR CAR TIRE INFLATORPowerful portable inflator for car featuring 150PSI maximum working pressure. Utilizes a 12V DC cigarette lighter connector for vehicle compatibility and easy-to-read digital tire pressure gauge.
  • 15A/180W/75LPM Flow/118' Power Cord/157.5" Extension Hose/LED Integrated Flashlight/Battery Clamps.
  • PORTABLE CONVENIENCEThis heavy duty air compressor for car is compact yet powerful enough to inflate all standard cars, trucks, SUV or any vehicles, motorcycle, and bicycle tires with ease.Carry bag INCLUDED.
  • NOT YOUR AVERAGE TIRE PUMP - 3 Nozzles and Extra Fuse Included. Inflates valves on cars, SUVs, motorcycles, and bicycles.
  • NOTE: This air pump for car tires is NOT intended for use with high pressure or large volume applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.