Shop DSV STANDARD
See all product information
Create Account
Traffic Safety Cone 18 in with Heavy Black Base and Reflective Collar 1 PK, Green, PVC
- Mfr # 97118G
- Zoro # G123367988
original price:Â $14.85 , new price: $13.35 , 10 percent off
new price:Â
$
13.35
/ea
Key Features
Material
PVC
Number of Reflective Stripes
1
Height
18 in
Features
Portable Installation, Reflective Collar
Includes Reflective Striping
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97118G
- Zoro #
- G123367988
- UPC #
- 199874422800
- Country of Origin
- China
- Material
- PVC
- Color
- Green
- Number of Reflective Stripes
- 1
- Features
- Portable Installation, Reflective Collar
- Includes Reflective Striping
- Yes
- Base Color
- Black
- Item
- Traffic Safety Cone
Dimensions
- Height
- 18 in
Description
DSV Standard 18 in. traffic cone is designed for temporary traffic control, hazard indication, and area separation in commercial, industrial, and roadway environments. The bright green color helps improve daytime visibility, while a reflective collar enhances recognition in low-light conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.