Shop DSV STANDARD
See all product information
Create Account
Traffic Safety Cones 18 in with Heavy Black Base and Reflective Collar 4 PK, Orange, PVC, 4PK
- Mfr # 97418
- Zoro # G723367982
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Features
Portable Installation, Reflective Collar
Includes Reflective Striping
Yes
Height
18 in
Material
PVC
Number of Reflective Stripes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97418
- Zoro #
- G723367982
- UPC #
- 199284515680
- Country of Origin
- China
- Features
- Portable Installation, Reflective Collar
- Includes Reflective Striping
- Yes
- Item
- Traffic Safety Cone
- Material
- PVC
- Number of Reflective Stripes
- 1
- Base Color
- Black
- Color
- Orange
Dimensions
- Height
- 18 in
Description
DSV Standard 18 in. small orange cones are designed for temporary traffic control, hazard indication, and area separation in commercial, industrial, and facility settings. Each cone is made from PVC for flexibility and everyday durability and includes a reflective collar to help improve visibility in low-light conditions. The bright orange color supports clear visual identification in parking areas, warehouses, loading zones, driveways, and general safety applications. Packaged as a 4-pack for convenient deployment and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.