Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, 120/277V, 3.2VDC, White

  • Mfr # EVHC12I

  • Zoro # G6519937


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
3W Heads, Self Diagnostics
Mounting
Ceiling/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVHC12I
Zoro #
G6519937
UPC #
782520866907
Country of Origin
China

Dimensions

Height
3 1/4 in
Width
11 in
Length
7 1/2 in
Overall Width
11 in
Overall Height
3 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
7 1/2 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
3W Heads, Self Diagnostics
Mounting
Ceiling/Wall
Standards
UL 924 Damp/NFPA 70 and 101
Warranty
5 yr
Watts @ 90 Minutes
12 W
Number of Lamp Heads
2
Item - Emergency Lighting and Exit Signs
Emergency Light
Operating Temp. Range
10 Degrees to 40 Degrees C
Battery Chemistry
Lithium Iron Phosphate
Head Lamps Adjustable
Yes
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Lamp Watts - Emergency Lighting and Exit Signs
6.0 W
Voltage - Emergency Lighting and Exit Signs
120/277
Housing Material - Emergency Lighting and Exit Signs
Plastic
Output Voltage
3.2V DC
Housing Color - Emergency Lighting and Exit Signs
White
Bulb Technology
LED
Optional Guard
Wire
Emergency Illumination Time
90 min
Input Voltage
120/277
Lamp Type
Led
Lamp Watts
6
Battery Type
LiFePO
Compatible Guard
Wire
Lamp Wattage
6 W
Adjustable Lamp Heads
Yes

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 6.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 12 W, Output Voltage 3.2V DC, Width 11 in, Length 7 1/2 in, Height 3 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.