Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, 5W, Surface

  • Mfr # LM80-12V-1205L

  • Zoro # G910914159


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Standards
UL 924
Lamp Wattage
5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM80-12V-1205L
Zoro #
G910914159
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr, 5 yr
Overall Length
5 1/2 in
Overall Width
4 3/4 in
Overall Height
11 1/4 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Standards
UL 924
Lamp Wattage
5 W
Battery Chemistry
Lead Acid
Self Diagnostics
Yes
Remote Capable
Yes
Emergency Wattage
5 W
Output Voltage
12 V DC
Maximum Operating Temperature
86 Degrees F
Number of Lamp Heads
2
Series
LM
Input Voltage
120/277V AC
Remote Capacity
5 W
Features
Low-Voltage Battery Disconnect, Maintenance-Free Lead-Calcium Batteries, White Corrosion-Resistant Metal Housing and Front-Loading Cover
Lamp Head Shape
Square
Bulb Included
Yes
Diagnostic Testing Function
Self Test/Self Diagnostics
Minimum Operating Temperature
68 Degrees F
Lamp Head Location
Sides, Top
Adjustable Lamp Heads
Yes

Description

Emergency Light, Lighting Technology LED, Number of Lamp Heads 2, Output Voltage 12 V DC, Features Low-Voltage Battery Disconnect, Maintenance-Free Lead-Calcium Batteries, White Corrosion-Resistant Metal Housing and Front-Loading Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.