Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Lighting Unit, 6W, Surface

  • Mfr # EVHC12I-06L

  • Zoro # G210914224


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Thermoplastic
Housing Color
White
Includes
Lithium Iron Phosphate (LiFePO) Battery, Micro-Controller Based 3-Stage Charger
Standards
UL 924
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVHC12I-06L
Zoro #
G210914224
UPC #
782520866907
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr, 5 yr
Overall Width
12 1/2 in
Overall Height
9 in
Recommended Mounting Height
10 ft
Overall Length
24 3/4 in

Details

Item
Emergency Lighting Unit
Lighting Technology
LED
Housing Material
Thermoplastic
Housing Color
White
Includes
Lithium Iron Phosphate (LiFePO) Battery, Micro-Controller Based 3-Stage Charger
Standards
UL 924
Emergency Wattage
50 W
Lamp Head Location
Sides, Top
Number of Lamp Heads
2
Environmental Rating
Damp Location Rated
Minimum Operating Temperature
50 Degrees F
Recommended Single Fixture Spacing
51 ft
Number of Bulbs
2
Series
EVHC
Housing Finish
Textured
Input Voltage
120/277V AC
Features
Evhcr2 Double Head Matching Remote, Flashing Trouble Code for Battery Disconnect or Charger Fault on Standard ModelEasyid Option Includes Battery Compartment and Highly Visible Fault Code Status Panel with Self-Test/Self-Diagnostics, Fully Adjustable High-Output LED Lamps, Optional Battery Compartment, Remote Capacity Models have a Minimum Run-Time of 120 Minutes when no Remotes are Installed
Self Diagnostics
Yes
Battery Chemistry
Lithium Iron Phosphate
Remote Capacity
12 W
Battery Recharge Time
24 hr
Lamp Wattage
6 W
CA Title 20 Compliant
Yes
Maximum Operating Temperature
104 Degrees F
Diagnostic Testing Function
Self Test/Self Diagnostics
Lamp Head Shape
Square
Remote Capable
No
Application
High Mounting Heights
Bulb Included
Yes
Adjustable Lamp Heads
Yes
Lamp Output
326 lm, 546 lm
Lamp Color Temperature
5000K

Description

Emergency Lighting Unit, Lighting Technology LED, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.