This item is Discontinued.

Dual-Lite Exit Sign, 8.7W, LED, Red/Wht, 1S SEWLSRWE-4X

Exit Sign, 8.7W, LED, Red/Wht, 1S (Discontinued)

  • Mfr # SEWLSRWE-4X
  • Zoro # G5106866
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEWLSRWE-4X
Zoro #
G5106866
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14 3/4 in
Height
10 1/4 in
Depth
3 in
Letter Size
6 in High

Details

Item
Exit Sign
Emergency Illumination Time
90 min
Housing Color - Emergency Lighting and Exit Signs
White
Directional Indicators
Yes
Voltage
120/277
Housing Material
Cast Aluminum
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Mounting
Universal
Battery Type
Nickel Cadmium
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Operating Temp. Range
-30 to 50 Degrees C
Lighting Technology
LED
Item - Emergency Lighting and Exit Signs
Exit Sign
Voltage - Emergency Lighting and Exit Signs
120/277
Emergency Back Up Battery
Yes
Housing Color
White
Number of Faces
1
Lamp Type
LED
Battery Chemistry
Nickel Cadmium
Standards
NEMA4X, UL924
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Letter Color
Red
Number of Lamp Heads
0
Fixture Wattage
8.7
Warranty
5 yr
Background Color
White

Description

Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.