Shop All Exit Signs with Lights
Dual-Lite
Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.78W
Mfr # EVEUGWEI
Zoro # G7614747
original price:
$108.99
7% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 1/2 in
- Height 9 in
- Operating Temp. Range 20 Degrees to 30 Degrees C
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
- Battery Type NiMH
Product Information
- Brand Dual-Lite
- MFR # EVEUGWEI
- Zoro # G7614747
- UPC # 782520866754
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 1/2 in |
Height | 9 in |
Letter Size | 6 in |
Depth | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 11 1/2 in |
Overall Height | 9 5/8 in |
Overall Depth | 5 1/2 in |
Text Size | 6 in High |
Text Height | 6 in |
Details
Description
Exit Sign, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel-Metal Hydride, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Solid Vest, Black, 4/5XL (V1021571U-4/5XL)
- PETZL Vertex Vent ANSI Helmet - Blue (VTVA-BL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS2GNE (CELS2GNE)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS1GNE (CELS1GNE)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- DUAL-LITE Ext Sign, Thrmplstc, Wht, 11 1/2in, 2.01W (EVEURWE)
- RADIONIC HI-TECH Exit Sign LED Retrofit Kit, 120/277V, 4.5W (ZXE-5000-L-BAT)
- Dual-Lite Exit Signs with Lights