Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-021-01
Zoro # G6368951
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Material Paper
- Height 21 in
- Legend Lockout/Tagout
- Language English
Product Information
- Brand Mancomm
- MFR # 31P-021-01
- Zoro # G6368951
- UPC # 688550002868
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Lockout/Tagout, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11M)
- HONEYWELL SERVUS Mid-Calf, Sz 11, 15" H, Tan, Stl, PR (22214/11)
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr (1331480)
- SPILFYTER Chemical Classifier Strips, PK50 (570050)
- JUSTRITE Document Box, 12 1/2 in H x 10 1/4 in W x 2 1/4 in D, Plastic, Includes Mounting Tape & (4) Labels (23303)
- BRADY Hazardous Waste Label, 6 In. W, PK100 (121151)
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK500 (60322)
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, English (ZRS641)
- BADGER TAG & LABEL NFR Label, 3-1/2 in. W x 2 in. H, PK25 (109)
- GLOBAL INDUSTRIAL SDS Binder & Safety Station, 2ftft Binder (670612)
- ACCUFORM Chemical Label Multicolor 10"H x 7"W, Vinyl, Hazard Rating (ZFD844VS)
- Mancomm Right-To-Know and Hazardous Materials