Shop All Exit Signs with Lights
Dual-Lite
Ext Sgn, Thrmplstc, Wht, 11 1/2in, 1.42W
Mfr # EVEUGWE
Zoro # G7628862
original price:
$64.85
5% off
new price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 1/2 in
- Height 9 in
- Number of Lamp Heads 0
- Emergency Illumination Time 90 min
- Lamp Type LED
Product Information
- Brand Dual-Lite
- MFR # EVEUGWE
- Zoro # G7628862
- UPC # 782520866747
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 1/2 in |
Height | 9 in |
Letter Size | 6 in |
Depth | 1 1/2 in |
Overall Height | 9 5/8 in |
Overall Depth | 5 1/2 in |
Text Height | 6 in |
Text Size | 6 in High |
Manufacturers Warranty Length | 5 yr |
Overall Width | 11 1/2 in |
Details
Description
Exit Sign, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel-Metal Hydride, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- HEXARMOR Safety Gloves, Blue, XL, PR (3033-XL (10))
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosh, LED, 2.42W (EVCUGWDI)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- DUAL-LITE ExtSgn EmLt, Thrm, Lth Irn Phsp, LED, 2.42W (EVCURWD4)
- DUAL-LITE Edge-Lit Exit Sign, LED, Battery BackUp, Rd, CELR1RNE (CELR1RNE)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS1GNE (CELS1GNE)
- DUAL-LITE HUBBELL LIGHTING DUALLITE Thermo Exit Sign (EVEUGW)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- Dual-Lite Exit Signs with Lights