Dual-Lite

ExtSgn EmLt, Thrm, Lth Irn Phsp, LED, 2.42W


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 12 in
  • Height 9 in
  • Directional Indicators Universal Field Selectable Chevrons
  • Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
  • Number of Lamp Heads 2
See all product information

Product Information

Dimensions

Width 12 in
Height 9 in
Letter Size 6 in
Depth 2 35/64 in
Manufacturers Warranty Length 3 yr
Overall Width 12 in
Overall Depth 2 1/2 in
Overall Height 9 in
Text Height 6 in
Text Size 6 in High
Recommended Mounting Height 7 1/2 ft

Details

Item Exit Sign with Emergency Lights
Directional Indicators Universal Field Selectable Chevrons
Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
Number of Lamp Heads 2
Voltage - Emergency Lighting and Exit Signs 120/277
Housing Material - Emergency Lighting and Exit Signs Plastic
Lamp Head Light Source - Emergency Lighting and Exit Signs LED
Housing Material Plastic
Number of Faces 1 or 2
Fixture Wattage 1.7 W
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Operating Temp. Range 20 Degrees to 30 Degrees C
Voltage 120/277V AC
Item - Emergency Lighting and Exit Signs Exit Sign with Emergency Lights
Emergency Back Up Battery Yes
Letter Color Red
Head Lamps Adjustable Yes
Includes Manual
Housing Color White
Optional Remote Head 26UX07, 26UX08, 26UX09, 32WU47, 32WU48
Mounting Universal
Housing Color - Emergency Lighting and Exit Signs White
Emergency Illumination Time 90 min
Battery Chemistry Lithium Iron Phosphate
Standards NFPA 101, NFPA 70, UL 924
Lighting Technology LED
Warranty 3 yr
Background Color White
Housing Finish Textured
Lamp Head Location Bottom
Series EVC
Number of Bulbs 2
Compatible Remote Head 26UX07, 26UX08, 26UX09, 32WU47, 32WU48
Recommended Single Fixture Spacing 10 ft
Lamp Head Shape Round
CA Title 20 Compliant Yes
Application Commercial Indoor
Compliance Type None
Remote Capacity 1 W
Battery Recharge Time 24 hr
Maximum Operating Temperature 30 Degrees C
Lamp Head Light Source LED
Lamp Wattage 2.4 W
Emergency Battery Backup Yes
Self Diagnostics No
Battery Voltage 6.4 V DC
Remote Capable Yes
Minimum Operating Temperature 20 Degrees C
Text Color Red
Emergency Wattage 1.65 W
Diagnostic Testing Function Test Button

Description

Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.