Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacment Battery, 2.4V, 1300mAh, Crimp

  • Mfr # ASSY-BATT NIMH 1300MAH 2.4V AA

  • Zoro # G802492529


product price: $10.65
/ea

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Width
1 1/4 in
Height
3/4 in
Voltage - Emergency Lighting and Exit Signs
2.4 V
Capacity - Batteries
1,300 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASSY-BATT NIMH 1300MAH 2.4V AA
Zoro #
G802492529
UPC #
782520869441
Country of Origin
China

Dimensions

Width
1 1/4 in
Height
3/4 in
Depth
2 1/4 in
Overall Depth
2 1/4 in
Overall Height
3/4 in
Overall Width
1 1/4 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Voltage - Emergency Lighting and Exit Signs
2.4 V
Capacity - Batteries
1,300 mAh
Recharge Time
24 hr
Terminal Type
Crimp
For Use With
EV2
Item
Replacement Battery
Battery Chemistry
Nickel Metal Hydride
Voltage
2.4 V
Battery Capacity
1,300 mAh
Compatible Mfr. Model Number
EV2

Description

Replacement Battery, Battery Chemistry Nickel Metal Hydride, Battery Capacity 1,300 mAh, Recharge Time 24 hr, Voltage 2.4 V, Crimp Terminal Type, Compatible Mfr. Model Number EV2, Overall Depth 2 1/4 in, Overall Height 3/4 in, Overall Width 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.