Shop DUBOSE STRAPPING
See all product information
Create Account
Coil Steel Strapping, 3/4 in x 0.025 100 lb
- Mfr # 10658
- Zoro # G921834798
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Strapping Thickness
0.025 in
Strapping Width
3/4 in
Coil Weight
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10658
- Zoro #
- G921834798
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Strapping Thickness
- 0.025 in
- Strapping Width
- 3/4 in
Details
- Coil Weight
- 100 lb
- Item
- Steel Strapping Coil